Beli cmos emergency lamp di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CMOS Lampu Emergencyatribut:
- Dimensions (mm): 280x100x285
- Power Source: DC
- Battery Type: 6V 4Ah Rechargeable Sealed Lead Acid (Calcium Gride)
- Battery Life: 1 lamp = 4hours, 2 lamp = 2.5 hours
- Bulb Type: Bulb 6w
- Battery Count: 1
- Battery Recharge Duration: 20-30 hours
- Bulb Count: 2
- CMOS Lampu Emergency LEDDeskripsi:Lampu darurat
- EcoLink Emergency Bulb Rechargeable LED BulbDeskripsi:Keunggulan:-Dilengkapi dengan hook-Setelah listrik padam, lampu dapat menyala lebih dari 3 jam-Tahan terhadap naik turun tegangan listrik-Desain lampu tanpa lubang sehingga mencegah serangga & benda asing masukatribut:
- Voltage (V): 110-240
- Maxspid Emergency Light Twin Lampatribut:
- Dimensions (mm): 281x77x314
- Mode of Operation: Non-Maintained
- Lamp: 2 x 3W High Power LED
- Rated Duration (hour): 3
- Main Supply (V): 230
- Main Frequency (Hz): 50/60
- Battery: Maintenance-free sealed lead calcium battery (High temp nickel cadmium available)
- Cable Entry: Ø20mm K/O hole
- Change Monitor: Green LED Ø5mm
- Compliance: SS 563 : Part 1 & 2, SS IEC 60598-2-22
- Fitting Construction: Electro galvanished steel with epoxy powder coating. The adjustable fire-retardant lamp-heads allow flexibility in angle of protection. Lamp heads comes with anti-glare lens.
- Mounting: Wall
- Power Consumption (W): < 2.2
- Safety: Low volt cut-off preventing battery overdischarge
- Test Facility: Micro Switch
- Warranty: 1 Year
- Panasonic Lampu Emergencyatribut:
- Lumens (lm): 2x400
- Power (W): 2x6
- Maximum Usage: 8.5 hours
- Voltage: AC 100-220V, 50/60 Hz
- Without Remote: Yes
- Meval Twin Head Emergency Lampatribut:
- Color: Putih
- Meval Bright Emergency Lamp + Flashlightatribut:
- Power (W): 0.5
- Hannochs LED Emergency Bulb Genius Lamp E27Deskripsi:New innovation two function AC/DC LED Bulb.Can be used as ordinary lighting and emergency lighting (remain bright when the electricity off).Equipped with Lithium Battery with overcharge protection and over discharge protection feature.No worries about over-charging because the charging process will automatically stop when the battery is full.Emergency function could be used up to 5 hours.Save energy up to 90% compared with regular incandescent bulbs.Can operate within 100 - 240 V.Instant start.Very good color rendering > 80.No IR & UV radiation.Frosted cover made of PC (Poly Carbonate), impact resistant.Made of PBT (Polybutylene terephthalate), heat resistant until 150º C.Long Life lamp up to 15000 hours and Save Maintenance costs.Low heat radiation.atribut:
- Color: Cool Daylight
- Color Temperature (Kelvin): 6500
- Power (W): 8
- Voltage (V): 100-240
- Product Technology: LED with Emergency Technology
- Battery Capacity (mAh): 2000
- Beam Angle (°): 180
- Diameter (mm): 60
- Fitting: E27
- Height (mm): 123
- Lighting Time (hour): 5
- Lumen: 650
- Product Material: PC + PBT
- Rated Lifetime (hour): 15000
- KRISBOW Lampu Emergency Exit Bolak Balikatribut:
- Lamp: Double (LED 12 x 0.1 W)
- Battery Type: Rechargeable Sealed Lead Acid Battery
- Running Hour: 32 hours/single, 12 hours/double
- Dimensions (mm): 271x80x300
- Charging Time (hour): 20-24
- Input Voltage/Frequency (V/Hz): AC 220-240/50-60
- OPPLE LED Emergency Lighting LuminaireDeskripsi:OP-ZFZD-E3W-S206-Emergency-3H-ES-DZBenefits- Safe and reliable- Easier installation- Suitable for more installation environmentsatribut:
- Battery Type: Ni-Cd
- Charging Time (hour): ≤24
- Emergency Time (m): ≥90
- Frequency (Hz): 50/60
- Housing Colour: White
- Ingress Protection (IP) Rating: IP30
- Life Time (hour): 20000 (L70B50)
- Lumen (lm): ≥50
- Material: Flame Retardant Plastic + Cold Rolled Sheet Housing, PC Optical
- Operating Temperature (°C): -0 to 45
- Power (W): 3
- Size (mm): 254x268x45
- Storage Environment (°C): -20 to 60
- Voltage (V): 220-240 AC
- NERO Electric Smart Emergency LED Twn Lampatribut:
- Led / Cri: Cree - USA / > 80
- Mode: Non Maintained
- Rated Dur: Minimum 3 Hours
- Type: Emergency Twin Light - 220-240V / 50/60 Hz
- Pow. C.: 8V 300mAh
- Battery: 4.8V 4500mAh High Temp. Nickel Cadmium (-10°C to +70°C)
- CCT: 6000K Daylight
- Dimensions (mm): 275 x 314 x 85
- Lifetime: 30000 Hours
- Luminous Flux: 420 Im
- Safety: Low volt cut-off preventing battery over discharge
- Visalux Lampu Emergency LEDatribut:
- Color: White
- Hannochs LED Bulb Lamp Sonic E27 (Lampu Bohlam)Deskripsi:Save energy up to 90% compared with regular incandescent bulbs.Can operate within 150 - 240 V.Instant start.Very good color rendering > 80.No IR & UV radiation.Frosted cover made of PC (Poly Carbonate), impact resistant.Made of PBT (Polybutylene terephthalate), heat resistant until 150º C.Long Life lamp up to 10000 hours and Save Maintenance costs.Low heat radiation.atribut:
- Voltage (V): 220-240
- Product Technology: LED
- Beam Angle (°): 180
- Fitting: E27
- Product Material: PC + PBT + AL
- Rated Lifetime (hour): 10000
- Dutron Senter LED Emergency 2 in 1 ASTRO (Senter)Deskripsi:Lampu emergency dan senter kini jadi satu! Dapatkan Dutron LED Flashslight dengan 4 fitur teknologi yang siap menerangimu dimana saja dan kapan saja!atribut:
- Material: ABS Plastic
- Color: White
- Voltage (V): AC 110-240
- Battery Type (mAh): 800 Li-ion Batterai (64G)
- Charging Time (hour): 6
- LED Power (W): 5 (Front Lamp 1 + Side Lamp 4)
- Lumen (lm): 80 (front), 240 (side)
- Usage Period (hour): Main lamp: 1, Side lamp: 3.5
- Dutron HERO Emergency LED Bulb Light (Lampu Bohlam)Deskripsi:DUTRON Lampu LED Emergency Bulb Hero 10 Watt 6500K Putihatribut:
- Voltage (V): 100-240
- Frequency (Hz): 50-60
- Color Temperature (Kelvin): 6500 (White)
- Base/Cap: E27
- Lighting Angle (°): 180
Daftar Harga cmos emergency lamp Terbaru October 2026
| CMOS Lampu Emergency | Rp729.900 |
| CMOS Lampu Emergency LED | Rp169.900 |
| EcoLink Emergency Bulb Rechargeable LED Bulb | Rp48.900 |
| Maxspid Emergency Light Twin Lamp | Rp1.699.900 |
| Panasonic Lampu Emergency | Rp1.199.900 |
| Meval Twin Head Emergency Lamp | Rp569.900 |
| Meval Bright Emergency Lamp + Flashlight | Rp79.900 |
| MASKO Emergency Field LED Light (Lampu Sorot) | Rp329.900 |
| Hannochs LED Emergency Bulb Genius Lamp E27 | Rp139.900 |
| KRISBOW Lampu Emergency Exit Bolak Balik | Rp299.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)


























































































































































/84P107627292-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Rambu%20Bahaya/Tanda%20Terkait%20Penanganan%2C%20Penyimpanan%20%26%20Pembuatan/KRISBOW%20Lampu%20Emergency%20Exit%20Bolak%20Balik/9qP104568350-2.jpg)



/h4P105212616-3.jpg)
/f3P110141543-1.jpg)
/51P110141181-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)